
- Flow Control Valve
- Flow Regulator Type
- 2CFRC60 Series
- 1 gal/min Minimum Flow
- 8 gal/min Maximum Flow
Temperature Range [Max] | 194 °F |
Model No. | 2CFRC60-P-4S |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Pressure [Max] | 5000 psi |
Type | Flow Regulator |
Series | 2CFRC60 |
Leakage | Standard |
Cavity | CVA-27-04-0 |
Adjustment Type | Screw |
Housing Material | Steel |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Temperature Range [Min] | -22 °F |
Flow [Max] | 8 gal/min |
Seal Material | Buna-N |
Flow [Min] | 1 gal/min |
Valve Torque into Cavity | 75 Nm |
Weight | 0.67 LB |
