
- Flow Control Valve
- Flow Regulator Type
- 2FB95 Series
- 24 gal/min Maximum Flow
Port Type | SAE |
Seal Material | Buna-N |
Installation | Line Mounted |
Leakage | Standard |
Pressure [Max] | 3000 psi |
Adjustment Type | Screw |
Temperature Range [Max] | 194 °F |
Series | 2FB95 |
Temperature Range [Min] | -4 °F |
Port Size | 3/4 in |
Type | Flow Regulator |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Model No. | 2FB95-P12T-95S |
Flow [Max] | 24 gal/min |
Operation | Direct Acting |
Housing Material | Aluminum |
Weight | 2.0 LB |
