
- Load Control Valve
- Overcenter Valve Type
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1CE20-F-35S-4 |
Housing Material | Aluminum |
Relief Range [Max] | 5076 psi |
Pilot Ratio | 4:1 |
No. of Housing Ports | 3 |
No. of Valve Ports | 3 |
Valve Material | Steel |
Valve Torque into Cavity | 40 Nm |
Valve Type | Overcenter |
Leakage | 0.25 cc/min |
Flow [Max] | 5 gal/min |
Installation | Screw-in Cartridge |
Weight | 0.356 LB |
