
- Load Control Valve
- Overcenter/Counterbalance Valve Type
Temperature Range [Min] | -22 °F |
Pilot Ratio | 6:1 |
Relief Range [Max] | 5511 psi |
Housing Material | Aluminum |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
Valve Torque into Cavity | 150 Nm |
Valve Material | Steel |
Valve Type | Overcenter/Counterbalance |
Temperature Range [Max] | 194 °F |
Model No. | 1CEL140-F-30S-220-60 |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
