
- Load Control Valve
- Overcenter Valve Type
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -22 °F |
Flow [Max] | 22.5 gal/min |
Valve Material | Steel |
No. of Housing Ports | 3 |
Relief Range [Max] | 5076 psi |
Operation | Pilot Operated |
Valve Torque into Cavity | 60 Nm |
Adjustment Type | Screw |
Model No. | 1CE90-F-20S-8 |
Installation | Screw-in Cartridge |
Valve Type | Overcenter |
No. of Valve Ports | 3 |
Temperature Range [Max] | 194 °F |
Housing Material | Aluminum |
Pilot Ratio | 8:1 |
Seal Material | Nitrile |
Weight | 0.0 LB |
