
- Load Control Valve
- Overcenter Valve Type
- Cartridge Only Port Type
Model No. | 1CER90-F-35P-4RA-SP5000 |
Valve Type | Overcenter |
Adjustment Type | Screw |
Port Type | Cartridge Only |
Operation | Direct Acting |
Pilot Ratio | 4:1 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 194 °F |
Style | Part Balanced, Pilot Assisted Relief W/ Check |
Pressure [Max] | 3916 psi |
Valve Material | Steel |
Temperature Range [Min] | -22 °F |
Relief Range [Max] | 5076 psi |
Housing Material | Steel |
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
Flow [Max] | 22.5 gal/min |
Valve Torque into Cavity | 60 Nm |
No. of Housing Ports | 3 |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
