
- Load Control Valve
- Counterbalance Valve Type
Valve Type | Counterbalance |
Temperature Range [Min] | -22 °F |
Valve Torque into Cavity | 70 Nm |
Operation | Direct Acting |
Seal Material | Nitrile |
Relief Range [Max] | 3046 psi |
No. of Housing Ports | 3 |
No. of Valve Ports | 3 |
Adjustment Type | Screw |
Temperature Range [Max] | 194 °F |
Valve Material | Steel |
Model No. | 1EG155-P8-20S-3 |
Leakage | 0.25 cc/min |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
