
- Load Control Valve
- Overcenter/Counterbalance Valve Type
Adjustment Type | Screw |
Flow [Max] | 35 gal/min |
Valve Torque into Cavity | 150 Nm |
No. of Housing Ports | 3 |
Model No. | 1SEL140-F-30S |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -22 °F |
Valve Material | Steel |
Valve Type | Overcenter/Counterbalance |
Temperature Range [Max] | 194 °F |
Relief Range [Max] | 5511 psi |
Operation | Pilot Operated |
No. of Valve Ports | 3 |
Weight | 0.0 LB |
