
- Load Control Valve
- Overcenter Valve Type
- Cartridge Only Port Type
Housing Material | Steel |
Pressure [Max] | 3046 psi |
Installation | Screw-in Cartridge |
Flow [Max] | 7.5 gal/min |
Pilot Ratio | 5:1 |
Leakage | 0.25 cc/min |
Valve Torque into Cavity | 45 Nm |
Valve Type | Overcenter |
Relief Range [Max] | 3916 psi |
Port Type | Cartridge Only |
No. of Housing Ports | 3 |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Operation | Direct Acting |
No. of Valve Ports | 3 |
Adjustment Type | Screw |
Model No. | 1CEV30-F-20S-5 |
Style | Pilot Assisted Relief W/ Check |
Valve Material | Steel |
Temperature Range [Max] | 194 °F |
Seal Material | Buna-N |
Weight | 0.56 LB |
