
- Load Control Valve
- Overcenter Valve Type
- 12.7 mm Port Size1
- Cartridge Only Port Type
Operation | Direct Acting |
Temperature Range [Min] | -22 °F |
Installation | Screw-in Cartridge |
Valve Material | Steel |
Temperature Range [Max] | 194 °F |
Relief Range [Max] | 5076 psi |
Pilot Ratio | 5:1 |
Valve Torque into Cavity | 45 Nm |
Port Size | 12.7 mm |
Valve Type | Overcenter |
Flow [Max] | 7.5 gal/min |
Model No. | 1CE35-F8T-20S-5 |
Seal Material | Buna-N |
Adjustment Type | Screw |
Style | Pilot Assisted Relief W/ Check |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Housing Material | Aluminum |
Weight | 0.0 LB |
