
- Solenoid Actuated Valve
- Spring Operated Operation
Temperature Range [Min] | -4 °F |
Mounting | Subplate/Manifold Mount |
Operation | Spring Operated |
Body Material | Ductile Iron |
Reducer Module | No |
Temperature Range [Max] | 158 °F |
Rated Flow [Max] | 9.5 gal/min |
Indicator Lights | No |
Model No. | C5G-805 |
Leakage | Standard Performance |
Weight | 2.64 LB |
