
- Pressure Control Valve
- Pressure Relief Valve Type
- 1VR100 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Operation | Pilot Operated |
Leakage | 35 cc/min |
Series | 1VR100 |
No. of Housing Ports | 3 |
Valve Material | Cartridge only |
Flow [Max] | 25 gal/min |
Operating Pressure [Min] | 145 psi |
Seal Material | Nitrile |
Installation | Screw-in Cartridge |
Style | Spool |
Cavity | AXP3146 |
Temperature Range [Max] | 194 °F |
Pressure [Max] | 5076 psi |
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Steel |
Pilot Ratio | 100:1 |
Temperature Range [Min] | -4 °F |
No. of Valve Ports | 3 |
Pressure Setting | 1450 psi |
Operating Pressure [Max] | 5076 psi |
Adjustment Type | Leakproof Screw |
Model No. | 1VR100-P-20S |
Port Type | Cartridge Only |
Type | Pressure Relief Valve |
Weight | 0.0 LB |
