
- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR100 Series
- Pilot Operated Operation
Adjustment Type | Leakproof Screw |
Cavity | AXP881 |
Pressure [Max] | 5800 psi |
Leakage | 20 to 65 cc/min |
Model No. | 1AR100P35PYV-SP3100 |
Installation | Screw-in Cartridge |
Operation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Flow [Max] | 40 gal/min |
Seal Material | Buna-N |
Pilot Ratio | 100:1 |
Temperature Range [Max] | 194 °F |
Type | Pressure Relief Valve |
Temperature Range [Min] | -22 °F |
Series | 1AR100 |
Operating Pressure [Max] | 5800 psi |
Style | Spool |
Weight | 0.688 LB |
