
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR2 Series
- Cartridge Only Port Type
- Direct Acting Operation
Recommend Filtration Level | 18/16/13 microns |
Style | Poppet |
No. of Valve Ports | 2 |
Leakage | 0.25 cc/min |
Pressure [Max] | 5800 psi |
Port Type | Cartridge Only |
Valve Torque into Cavity | 45 Nm |
Operating Pressure [Min] | 508 psi |
Pilot Ratio | 100:1 |
Cavity | C-8-2 |
Seal Material | Buna-N |
Adjustment Type | Knob |
Model No. | 1DR2-R-20S |
Valve Material | Cartridge only |
Temperature Range [Min] | -22 °F |
Series | 1DR2 |
Pressure Setting | 1777 psi |
No. of Housing Ports | 2 |
Operating Pressure [Max] | 5800 psi |
Flow [Max] | 0.3 gal/min |
Operation | Direct Acting |
Type | Pressure Relief Valve |
Temperature Range [Max] | 194 °F |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
