
- Pressure Control Valve
- Pressure Relief Valve Type
- 1LR350 Series
- SAE Port Type
- Direct Acting Operation
Model No. | 1LR350F20T20S377 |
Operating Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 508 psi |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Port Type | SAE |
Type | Pressure Relief Valve |
Style | Poppet |
Operation | Direct Acting |
Temperature Range [Max] | 194 °F |
Pressure Setting | 1777 psi |
Leakage | 1 cc/min |
No. of Housing Ports | 2 |
Adjustment Type | Screw |
Pilot Ratio | 100:1 |
Series | 1LR350 |
Pressure [Max] | 5076 psi |
Cavity | AXP1126 |
Flow [Max] | 95 gal/min |
Weight | 0.0 LB |
