
- Single Unit Vane Pumps - Fixed Displacement
- 25VQ Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] | 3000 psi |
GPM @ Speed | 31.5 gpm @ 1800 rpm |
Shaft Dia. | 0.875 in |
Outlet Port Position | Opposite Inlet Port |
Integral Valve Configuration | w/o Integral Valves |
Model No. | 25VQ21A-1A20 |
Flow Rate | 21 gal/min @ 1200 rpm |
Inlet Port Code | A |
Pump Series | 25VQ |
Displacement (in³/rev) | 4.1 |
Mounting | Flange Mount |
Port Type | Flange |
Design No. | 20 |
Shaft Key | 3/16 in |
Mounting Code | None |
Shaft Type | Straight w/ Key |
Shaft Length | 2.31 in |
Shaft Seal Type | Single Shaft Seal |
Manufacturer Part No. | 25VQ21A-1A20 |
Seal Material | Buna-N |
Port Size | 1.5 |
Shaft Code | 1 |
Rotation | Right Hand (CW) |
Pressure Port | 1 in Flange |
Flow @ RPM | 21 gpm @ 1200 rpm |
Mounting Flange | SAE B, 2 Bolt |
Weight | 32.0 LB |
