
- Single Unit Vane Pumps - Fixed Displacement
- 45VQ Pump Series
- Right Hand (CW) Rotation
- 14 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Manufacturer Part No. | 45VQ60A-11D20 |
Shaft Dia. | 1.25 in |
GPM @ Speed | 90 gpm @ 1800 rpm |
Shaft Type | 14 Tooth Splined |
Mounting Flange | SAE C, 2 Bolt |
Pressure [Max] | 2500 psi |
Port Size | 3 |
Rotation | Right Hand (CW) |
Outlet Port Position | 90° CW from Inlet |
Flow @ RPM | 60 gpm @ 1200 rpm |
Shaft Key | N/A |
Inlet Port Code | A |
Design No. | 20 |
Displacement (in³/rev) | 11.8 |
Mounting Code | None |
Shaft Length | 1 15/16 in |
Pump Series | 45VQ |
Model No. | 45VQ60A-11D20 |
Port Type | Flange |
Flow Rate | 60 gal/min @ 1200 rpm |
Shaft Seal Type | Single Shaft Seal |
Mounting | Flange Mount |
Shaft Code | 11 |
Pressure Port | 1 1/2 in Flange |
Seal Material | Buna-N |
Integral Valve Configuration | w/o Integral Valves |
Weight | 75.0 LB |
