
- Series 4525VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, 14 Tooth Splined
- 63 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Manufacturer Part No. | 4525VQ42A17-11CC20 |
Port Type | Flange |
Cover End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Shaft Length | 1.9375 in |
Rotation | Right Hand (CW) |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft Type | 14 Tooth Splined |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
Controlled Flow Rate | N/A |
Minor Diameter [Max] | N/A |
Mounting Flange | SAE C, 2 Bolt |
Port Size | 3 1/2 |
Shaft Key | N/A |
Displacement Shaft End (cu in/revolution) | 8.46 |
Pilot Type | Standard Pilot |
Minor Diameter | 1.04 in |
Major Diameter [Max] | 1.248 in |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Pressure Port Size, Shaft End | 1 1/2 in Flange |
Major Diameter [Min] | 1.247 in |
Model No. | 4525VQ42A17-11CC20 |
Minor Diameter [Min] | N/A |
Integral Valve Configuration | w/o Integral Valves |
Relief Valve Setting | N/A |
Pump Series | 4525VQ |
Mounting | Flange Mount |
Shaft Seal Type | Single Shaft Seal |
Shaft Dia. | 1.25 in |
Spline Description | 12/24 |
Pressure Port Size, Cover End | 1 in Flange |
Displacement Cover End (cu in/revolution) | 3.37 |
Weight | 101.0 LB |
