
- V10 Series Vane Pump
- Right Hand (CW)
- 0.730" Shaft, 11 Tooth Spline
- SAE A, 2-Bolt Mounting
- Outlet Port is 90° CCW from Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Flow Rate | 5 gal/min |
Inlet Port Code | P |
Shaft Dia. | 0.73 in |
GPM @ Speed | 10.5 gpm @ 1800 rpm |
Shaft Length | 1 1/4 in |
Shaft Type | 11 Tooth Splined |
Pressure Port | 1/2 in NPT |
Pump Series | V10 |
Displacement (in³/rev) | 1.39 |
Integral Valve Relief Setting | 2000 psi |
Shaft Key | N/A |
Port Size | 1 |
Pressure Port Code | P |
Mounting Flange Code | 1 |
Mounting Flange | SAE A, 2 Bolt |
Design No. | 20 |
Seal Material | Buna-N |
Mounting | Flange Mount |
Integral Valve Configuration | Flow Control & Relief |
Rotation | Right Hand (CW) |
Port Type | NPT |
Flow @ RPM | 7 gpm @ 1200 rpm |
Pressure [Max] | 2000 psi |
Shaft Code + Outlet Port Code | 38B |
Outlet Port Position | 90° CCW from Inlet |
Weight | 15.0 LB |
-
Build To Order
