
- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Voltage & Frequency | 24 VDC |
Model No. | KTG4V5 2B30N Z M U H7 30 |
Rated Flow | 7.9 gal/min |
Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
NFPA Size | D05 |
Series | KTG4V5 |
Pressure [Max] | 5000 psi |
Mounting | Subplate Mounted |
Operation | Solenoid Operated |
Weight | 10.55 LB |
