
Spool Type | Closed Center |
Mounting | Subplate Mounted |
Integral Amplifier | No |
NFPA Size | D05 |
Control Type | Directional |
Coil Rating | 24 VDC Amplifier Supply |
Spool Metering Type | Meter-Out Only |
Solenoid | Double |
Valve Performance | High Performance |
Spool Flow Rate | 17.2 gal/min |
Feedback Arrangement | Spool Position |
Electrical Connection | DIN 43650 |
Operation | Solenoid Operated |
Weight | 1.0 LB |
