
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Manual Override | No Manual Override |
Model No. | SV2-10-C-0-24DQ |
Bi-Directional (2-Way Valves) | No |
Seal Kit Buna | 565803 |
Filter Option | None |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Coil Series | Use J Series, 23 W |
Connector Type | Spade |
Cartridge Valve Series | SV2-10-C |
Watt Rating | 23 W |
Housing No. | N/A |
Housing Material | Aluminum |
Seal Kit Viton | 566086 |
Valve Voltage Rating | 24 VDC |
Valve Type | 2-Way, 2-Position, Normally Closed |
Pressure [Max] | 3000 psi |
Operation | Solenoid Operated |
Actuation | Pilot Operated |
Size Designation | 10 |
Series | J Series |
Seal Material | Buna-N |
Poppet/Spool | Poppet |
Flow [Max] | 6 gal/min |
Cavity | C-10-2 |
Weight | 0.0 LB |
