
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Seal Kit Viton | 566086 |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Min] | 290 psi |
Type | Pressure Relief Valve |
Housing Material | Cartridge Only |
Cracking Pressure [Min] | 300 psi |
No. of Housing Ports | 2 |
Operating Pressure [Max] | 3626 psi |
Pressure [Max] | 3626 psi |
Leakage | 0.25 cc/min |
Series | RV3-10 |
Port Size | Cartridge Only |
Seal Kit Buna | 565803 |
Cage Seals | Single Backup Ring |
Model No. | RV3-10-K-0-18/ |
Manufacturer Part No. | RV3-10-K-0-18/ |
Style | Poppet |
No. of Valve Ports | 2 |
Operation | Direct Acting |
Cracking Pressure [Max] | 1800 psi |
Cavity | C-10-2 |
Flow [Max] | 20 gal/min |
Pressure Setting | 1044 psi |
Pilot Ratio | 100:1 |
Body Type | 10 |
Valve Material | Cartridge only |
Adjustment Type | Knob |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Weight | 0.48 LB |
