
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Operation | Direct Acting |
Installation | Screw-in Cartridge |
Pressure [Max] | 3626 psi |
Adjustment Type | Cap |
Seal Kit Buna | 565803 |
Seal Kit Viton | 566086 |
Temperature Range [Max] | 248 °F |
Series | RV3-10 |
Leakage | 0.25 cc/min |
Body Type | 10 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Flow [Max] | 20 gal/min |
Cracking Pressure [Min] | 600 psi |
Seal Material | Buna-N |
Port Size | Cartridge Only |
Manufacturer Part No. | RV3-10-C-0-36/ |
No. of Housing Ports | 2 |
Housing Material | Cartridge Only |
Cage Seals | Single Backup Ring |
Cavity | C-10-2 |
No. of Valve Ports | 2 |
Operating Pressure [Max] | 3626 psi |
Cracking Pressure [Max] | 3600 psi |
Model No. | RV3 10 C 0 36 |
Pilot Ratio | 100:1 |
Type | Pressure Relief Valve |
Pressure Setting | 2100 psi |
Style | Poppet |
Weight | 0.48 LB |
