
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Do not exceed output torque ratings regardless of size motor used.
- Do not run Worm Gear units over 200 °F.
Pilot Ratio | 100:1 |
Series | RV5-10 |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Seal Kit Viton | 566086 |
Valve Material | Cartridge only |
Seal Kit Buna | 565803 |
Model No. | RV5-10-K-0-35/ |
Port Size | Cartridge Only |
Pressure Setting | 1864 psi |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 114 cc/min |
Manufacturer Part No. | RV5-10-K-0-35/ |
Type | Pressure Relief Valve |
Cavity | C-10-2 |
Style | Spool |
Operating Pressure [Min] | 247 psi |
Cracking Pressure [Min] | 250 psi |
Operation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 5076 psi |
Port Type | Cartridge Only |
Adjustment Type | Knob |
Flow [Max] | 30 gal/min |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Cage Seals | Single Backup Ring |
Cracking Pressure [Max] | 3500 psi |
Pressure [Max] | 5076 psi |
Weight | 0.48 LB |
