
- Flow Control Valve
- Flow Control Type
- MRV2-10 Series
- 0 gal/min Minimum Flow
- 5 gal/min Maximum Flow
Type | Flow Control |
Adjustment Type | Knob |
Series | MRV2-10 |
Flow [Min] | 0 gal/min |
Model No. | MRV2 10 K 0 05 |
Flow [Max] | 5 gal/min |
Port Type | Cartridge Only |
Weight | 0.0 LB |
