
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Normally Closed Spool Function
- Differential Pressure Operation
Pressure [Max] | 5000 psi |
Function | Normally Closed Spool |
Model No. | DPS2-10-V-F-0-5 |
No. of Valve Ports | 3 |
Pilot Ratio | 1:1 |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Leakage | 82 cc/min |
Cavity | C-10-3S |
Valve Type | Differential Pressure Sensing Valve |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 3 |
Valve Material | Cartridge only |
Operation | Differential Pressure |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
