
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Aluminum conducts electricity
Housing Material | Cartridge Only |
No. of Valve Ports | 2 |
Series | RV2-10 |
Leakage | 0.25 cc/min |
Pressure Setting | 2792 psi |
Cracking Pressure [Max] | 5000 psi |
Body Type | 1 |
Cracking Pressure [Min] | 500 psi |
Temperature Range [Min] | -40 °F |
Port Size | Cartridge Only |
Operation | Pilot Operated |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Kit Buna | 565803 |
Type | Pressure Relief Valve |
Manufacturer Part No. | RV2-10-I-0-50/ |
Cavity | C-10-2 |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Viton | 566086 |
Pilot Ratio | 100:1 |
Adjustment Type | Internal |
Pressure [Max] | 5076 psi |
Operating Pressure [Max] | 5076 psi |
Temperature Range [Max] | 248 °F |
Operating Pressure [Min] | 508 psi |
Flow [Max] | 30 gal/min |
Model No. | RV2-10-I-0-50/ |
Port Type | Cartridge Only |
Valve Material | Cartridge only |
Style | Poppet |
No. of Housing Ports | 2 |
Seal Material | Buna-N |
Weight | 0.48 LB |
