
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Valve Material | Cartridge only |
Operating Pressure [Min] | 508 psi |
Sequence Pressure [Min] | 500 psi |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Seal Kit Viton | 889599 |
Valve Torque into Cavity | 47 to 54 Nm |
Temperature Range [Min] | -40 °F |
Model No. | PSV5-10-S-0-56/ |
Port Size | Cartridge Only |
Sequence Pressure [Max] | 5600 psi |
Seal Kit Buna | 565804 |
Flow [Max] | 2 gal/min |
Port Type | Cartridge Only |
Cavity | C-10-3 |
Pressure [Max] | 3046 psi |
Type | Pressure Sequence Valve |
Installation | Screw-in Cartridge |
No. of Housing Ports | 3 |
Operation | Direct Acting |
Temperature Range [Max] | 248 °F |
Housing Material | Cartridge Only |
Pilot Ratio | 100:1 |
Manufacturer Part No. | PSV5-10-S-0-56/ |
Leakage | 0.25 cc/min |
Seal Material | Buna-N |
Adjustment Type | Screw |
Series | PSV5-10 |
Style | Spool |
Pressure Setting | 3010 psi |
Operating Pressure [Max] | 3046 psi |
Weight | 0.53 LB |
