
- Flow Control Valve
- Flow Restrictor Type
- PCS3-16 Series
- 30 gal/min Maximum Flow
Differential Pressure | 80 psi |
Valve Torque into Cavity | 136 to 150 Nm |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Leakage | Standard |
Model No. | PCS3-16-0-80 |
Pressure [Max] | 3000 psi |
Type | Flow Restrictor |
Series | PCS3-16 |
No. of Valve Ports | 3 |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 3 |
Installation | Screw-in Cartridge |
Cavity | C-16-3 |
Flow [Max] | 30 gal/min |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
