
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS4-16 Series
- 35 gal/min Maximum Flow
Seal Type | Buna-N |
Style | 3-Way, 2-Position |
Pilot Pressure | 160 psi |
Flow [Max] | 35 gal/min |
Series | PTS4-16 |
Valve Type | Pilot To Shift |
Model No. | PTS4-16-0-160 |
Weight | 0.0 LB |
