
- Flow Divider/Combiner
- Cavity C-10-4
- Series FDC1-10
- 1-16 gal/min
- 3,000 psi
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Flow [Min] | 1 gal/min |
Type | Flow Divider/Combiner |
Divider Flow | 8 gal/min |
Cavity | C-10-4 |
Model No. | FDC1-10-0-44 |
Seal Kit Buna | 889625 |
Seal Kit Viton | 566080 |
Body Type | 3 |
Manufacturer Part No. | FDC1-10-0-44 |
Flow [Max] | 16 gal/min |
Pressure [Max] | 3000 psi |
Series | FDC1-10 |
Weight | 0.22 LB |
