
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Valve Torque into Cavity | 47 to 54 Nm |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 3481 psi |
Operation | Pilot Operated |
Type | Pressure Reducing/Relieving Valve |
Port Size | Cartridge Only |
Flow [Max] | 10 gal/min |
Pressure Setting | 170 psi |
Cracking Pressure [Min] | 50 psi |
Leakage | 0.25 cc/min |
Cavity | C-10-3 |
No. of Valve Ports | 3 |
Operating Pressure [Min] | 51 psi |
Manufacturer Part No. | PRV2-10-C-0-3/ |
Series | PRV2-10 |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Pressure [Max] | 3481 psi |
Model No. | PRV2-10-C-0-3/ |
Seal Kit Buna | 565804 |
No. of Housing Ports | 3 |
Housing Material | Cartridge Only |
Valve Material | Cartridge only |
Style | Spool |
Adjustment Type | Cap |
Port Type | Cartridge Only |
Temperature Range [Max] | 248 °F |
Cracking Pressure [Max] | 300 psi |
Seal Kit Viton | 889599 |
Weight | 0.54 LB |
