
- Check Valve
- Poppet Style
- 16 mm Size
- SAE Port Type
- Double Pilot Operated Operation
Flow [Max] | 40 gal/min |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
No. of Housing Ports | 4 |
Valve Material | Steel |
Style | Poppet |
Pressure Setting | 20 psi |
Cracking Pressure | 20 psi |
Leakage | 0.25 cc/min |
Housing | Yes |
Temperature Range [Min] | -40 °F |
Pilot Piston Seal | No |
Recommend Filtration Level | 18/16/13 microns |
Model No. | DPC1-16-P-12T |
Installation | Screw-in Cartridge |
Operation | Double Pilot Operated |
Pilot Ratio | 4:1 |
No. of Valve Ports | 4 |
Size | 16 mm |
Port Type | SAE |
Seal Material | Buna-N |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Temperature Range [Max] | 248 °F |
Series | DPC1-16 |
Weight | 0.0 LB |
