
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV7-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
Type | Pressure Sequence Valve |
Series | PSV7-10 |
Model No. | PSV7-10-S-0-18/ |
Pressure [Max] | 3046 psi |
Operating Pressure [Min] | 290 psi |
Operating Pressure [Max] | 3046 psi |
No. of Housing Ports | 3 |
Operation | Direct Acting |
Sequence Pressure [Max] | 1800 psi |
Seal Kit Viton | 889599 |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Adjustment Type | Screw |
Leakage | 0.25 cc/min |
Port Type | Cartridge Only |
Flow [Max] | 6 gal/min |
Temperature Range [Max] | 248 °F |
Manufacturer Part No. | PSV7-10-S-0-18/ |
Temperature Range [Min] | -40 °F |
Seal Kit Buna | 565804 |
Sequence Pressure [Min] | 300 psi |
No. of Valve Ports | 3 |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Pressure Setting | 1052 psi |
Recommend Filtration Level | 18/16/13 microns |
Port Size | Cartridge Only |
Style | Spool |
Cavity | C-10-3 |
Valve Material | Cartridge only |
Weight | 0.53 LB |
