
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
Type | Flow Divider/Combiner |
Divider Flow | 26 gal/min |
Port Type | Cartridge Only |
Model No. | FDC1-16-0-36 |
Flow [Max] | 47 gal/min |
Series | FDC1-16 |
Flow [Min] | 12 gal/min |
Weight | 0.0 LB |
