
- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Series | RV8-10 |
Pressure [Max] | 5000 psi |
Manufacturer Part No. | RV8-10-K-0-12/ |
Cavity | C-10-2 |
Model No. | RV8-10-K-0-12/ |
Adjustment Type | Knob |
Seal Kit Viton | 566086 |
Flow [Max] | 20 gal/min |
Pressure Setting | 675 psi |
Body Type | 1 |
Cracking Pressure [Min] | 100 psi |
Type | Relief Valve |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Cracking Pressure [Max] | 1250 psi |
Operation | Direct Acting |
Port Size | Cartridge Only |
Cage Seals | Single Backup Ring |
Seal Kit Buna | 565803 |
Weight | 0.48 LB |
