
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- 12.7 mm Port Size
- SAE Port Type
Operating Pressure [Min] | 595 psi |
Pressure Setting | 2110 psi |
Flow [Max] | 20 gal/min |
Type | Pressure Relief Valve |
Cavity | C-10-2 |
Port Type | SAE |
Operation | Direct Acting |
Port Size | 12.7 mm |
Model No. | RV3-10-S-8T-36/ |
Valve Material | Steel |
Operating Pressure [Max] | 3626 psi |
Pressure [Max] | 3626 psi |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Style | Poppet |
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
Series | RV3-10 |
Adjustment Type | Screw |
No. of Housing Ports | 2 |
Temperature Range [Min] | -40 °F |
Weight | 0.88 LB |
