
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna | 565803 |
Pressure Setting | 175 psi |
Pressure [Max] | 3000 psi |
Series | RV1-10 |
Operation | Direct Acting |
Cracking Pressure [Max] | 300 psi |
Port Size | Cartridge Only |
Housing Material | Cartridge Only |
Seal Kit Viton | 566086 |
Adjustment Type | Cap |
Cracking Pressure [Min] | 50 psi |
Seal Material | Buna-N |
Cavity | C-10-2 |
Flow [Max] | 8 gal/min |
Type | Relief Valve |
Manufacturer Part No. | RV1-10-C-0-3/ |
Body Type | 1 |
Model No. | RV1-10-C-0-3/ |
Weight | 0.48 LB |
