
- PSV4-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Operation | Direct Acting, External Pilot, Internal Drain |
Sequence Pressure [Max] | 1400 psi |
Model No. | PSV4-10-S-0-14/ |
Housing Material | Cartridge Only |
Seal Kit Viton | 889599 |
Manufacturer Part No. | PSV4-10-S-0-14/ |
Series | PSV4-10 |
Pressure Setting | 800 psi |
Cavity | C-10-3 |
Pressure [Max] | 5600 psi |
Adjustment Type | Screw |
Port Size | Cartridge Only |
Sequence Pressure [Min] | 200 psi |
Seal Kit Buna | 565804 |
Flow [Max] | 4 gal/min |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Weight | 0.53 LB |
