
- Direction Control Valve
- Manual Rotary Valve Type
- MRV4-16 Series
- 12 gal/min Maximum Flow
Valve Type | Manual Rotary |
Pressure [Max] | 3000 psi |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Detent Option | Yes |
Housing Material | Aluminum |
Flow [Max] | 12 gal/min |
Cavity | C-10-4 |
Valve Material | Cartridge only |
Actuation | Lever |
Function | Direct Acting |
No. of Valve Ports | 4 |
No. of Housing Ports | 4 |
Temperature Range [Max] | 248 °F |
Series | MRV4-16 |
Model No. | MRV4-16-D-0 |
Leakage | Standard |
Valve Torque into Cavity | 108 to 122 Nm |
Port Type | Cartridge Only |
Seal Type | Buna-N |
Temperature Range [Min] | -40 °F |
Lever Position | 90° Angle Position |
Style | 4-Way, 3-Position |
Weight | 0.0 LB |
