
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Seal Material | Buna-N |
Operation | Solenoid Operated |
Body Material | Gray Iron |
Pressure [Max] | 12000 psi |
Manual Override | Plain Override |
Temperature Range [Max] | 122 °F |
NFPA Size | D05 |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 24 gal/min |
Compatible Fluids | Petroleum Oil |
Performance | Standard Performance |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
Leakage | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Function | Spring Centered |
No. of Stages | Single Stage |
Temperature Range [Min] | 68 °F |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4S4-018C-50-S324 |
Weight | 0.0 LB |
