
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
Drain | Internal Drain |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Subplate/Manifold Mounted |
Performance | Standard Performance |
Adjustment | Yes |
Body Material | Cast Iron |
Pressure [Max] | 2,000 psi |
Manual Override | No |
Pressure Adjustment Range (psi) | 125 to 500 |
Adjustment Type | Screw |
Flow [Max] | 8.00 gal/min |
Model No. | F3-RG-03-B1-30 |
Remote | No |
Actuation Option | Proportional |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Weight | 0.0 LB |
