
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 30 gal/min Maximum Flow
Drain | Internal Drain |
Manual Override | No |
Flow [Max] | 30.00 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Remote | Yes |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Adjustment Type | Screw |
Body Material | Cast Iron |
Pressure [Max] | 3,000 psi |
Model No. | RT-06-B4-30 |
Pressure Adjustment Range (psi) | 125 to 500 |
Actuation Option | Proportional |
Adjustment | Yes |
Performance | Standard Performance |
Valve Mount Type | Pipe Thread Connection |
Weight | 11.9 LB |
