
- Pressure Relief Valve
- 475 to 2000 psi Pressure Adjustment Range
- 30 gal/min Maximum Flow
Model No. | RT-06-F4-30 |
Actuation Option | Proportional |
Adjustment | Yes |
Body Material | Cast Iron |
Manual Override | No |
Pressure Adjustment Range (psi) | 475 to 2,000 |
Pressure [Max] | 3,000 psi |
Adjustment Type | Screw |
Valve Mount Type | Pipe Thread Connection |
Valve Type | Pressure Relief |
Remote | Yes |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Drain | Internal Drain |
Flow [Max] | 30.00 gal/min |
Seal Material | Buna-N |
Weight | 1.0 LB |
