
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 44 to 1000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Performance | Standard Performance |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Screw |
Adjustment | Yes |
Manual Override | No |
Port Size | 6 mm |
Flow [Max] | 50 gal/min |
Remote | No |
Body Material | Cast Iron |
Pressure [Max] | 5000 psi |
Actuation Option | Proportional |
Model No. | XCG2V 6BW 10 |
Pressure Adjustment Range (psi) | 44 to 1,000 |
Valve Type | Pressure Reducing |
Weight | 1.0 LB |
