
- Single Unit Vane Pumps - Thru-Drive Type
- 25S Pump Series
- Right Hand (CW) Rotation
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Displacement (in³/rev) | 3.05 |
Seal Material | Buna-N |
Rotation | Right Hand (CW) |
Pressure [Max] | 4496 psi |
Flange Diameter | 4 in |
Pilot Diameter | 0.57 in |
Configuration | Single |
Bolt Circle Dia. | 5 3/4 in |
Flow Rate | 25.83 gal/min |
Paint | Blue |
Design No. | 32 |
Pump Series | 25S |
Shaft Seal Type | Single Shaft Seal |
Weight | 0.0 LB |
