
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Right Hand (CW) Rotation
Displacement Cover End (cu in/revolution) | 0.6 |
Seal Material | Buna-N |
Paint | Blue |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Displacement Shaft End (cu in/revolution) | 7.6 |
Configuration | Triple |
Vane Function Type | Pump |
Outlet Port Position [Rear] | 135° CCW To Inlet Port |
Design No. | 32 |
Pump Series | 3525 |
Output Shaft Coupling | Opposite Inlet Port |
Working Pressure [Max] | 3,626 psi |
Weight | 0.0 LB |
