
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Right Hand (CW) Rotation
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Pump Series | 4535 |
Paint | Blue |
Design No. | 32 |
Working Pressure [Max] | 3,626 psi |
Seal Material | Buna-N |
Configuration | Triple |
Vane Function Type | Pump |
Outlet Port Position [Rear] | In-line With Inlet Port |
Weight | 0.0 LB |
