
- Series 20VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 12 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Type | 13 Tooth Splined |
Seal Material | Buna-N |
Mounting Code | None |
Manufacturer Part No. | 20VQ8A-151A30 |
Shaft Length | 1 1/4 in |
Model No. | 20VQ8A-151A30 |
Inlet Port Code | A |
Port Size | 1 1/2 |
Rotation | Right Hand (CW) |
Mounting | Flange Mount |
Mounting Flange | SAE B, 2 Bolt |
Pressure Port | 3/4 in Flange |
GPM @ Speed | 12 gpm @ 1750 rpm |
Pump Series | 20VQ |
Displacement (in³/rev) | 1.67 |
Shaft Seal Type | Single Shaft Seal |
Design No. | 30 |
Integral Valve Configuration | w/o Integral Valves |
Shaft Key | N/A |
Flow @ RPM | 8 gpm @ 1200 rpm |
Pressure [Max] | 3000 psi |
Shaft Dia. | 0.875 in |
Outlet Port Position | Opposite Inlet Port |
Port Type | Flange |
Shaft Code | 151 |
Weight | 26.0 LB |
